Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 16 Inch Dia

  • Mfr # QI003840-16

  • Zoro # G704102618


product price:  $29.19
/ea

Key Features

Material
Paulownia
Length
16
Height
2.25
Depth
16
Weight
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003840-16
Zoro #
G704102618
UPC #
651355229310
Country of Origin
China

Dimensions

Length
16
Width
16
Height
2.25
Depth
16

Details

Color
Brown
Material
Paulownia
Weight
2.5

Description

Display, serve, and decorate with this natural wooden tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural paulownia composition invites rustic charm in any room placed. Raw cut and unfinished wood adds a stylistic character and organic quality. For a rustic themed coffee shop, party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter this tray makes rustic decor proud.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.