This item is Discontinued.

Vintiquewise Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch QI003314

Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (Discontinued)

  • Mfr # QI003314
  • Zoro # G904102654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003314
Zoro #
G904102654
UPC #
651355233140
Country of Origin
China

Dimensions

Depth
9
Width
15
Length
9
Height
10.5

Details

Weight Capacity
2.8
Material
Wood
Color
Brown

Description

This Leather Round Top Trunk is the perfect storage solution. It's decorated with black leather, arranged in a quilted pattern. There are two brown leather straps running across the front to enhance its beauty. A handle at each side assures easy lifting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.