Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small

  • Mfr # QI003833.S

  • Zoro # G704102014


product price: $15.19
/ea

Key Features

Material
Maize
Color
Brown
Width
6.5
Length
6.5
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003833.S
Zoro #
G704102014
UPC #
651355229259
Country of Origin
China

Dimensions

Width
6.5
Length
6.5
Height
7.5
Depth
6.5

Details

Material
Maize
Color
Brown
Weight
1.25

Description

Add a vintage appeal to your home, garden and patio with this woven flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor decor. Woven design adds a stylistic character and organic quality. Decorate your home while adding a rustic charm!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.