Hose, Dura-Pure, NSF 61 Reinforced PVC, 1" ID x 1.30" OD x 100'

  • Mfr # PVCBH1-1.3ANA

  • Zoro # G3639786


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore 73A
Temp. Range
15°F - 150°F
Standards
NSF 51, NSF 61, FDA, RoHS, USP Class VI
Vacuum Rating
28" HG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVCBH1-1.3ANA
Zoro #
G3639786
UPC #
848879052412
Country of Origin
Taiwan, Province of China

Details

Tube Material
PVC
Tube Hardness
Shore 73A
Item
Reinforced Tubing
Temp. Range
15°F - 150°F
Standards
NSF 51, NSF 61, FDA, RoHS, USP Class VI
Vacuum Rating
28" HG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.