Shop VINYL-FLEX
See all product information
Create Account
Hose, Dura-Pure, NSF 61 Reinforced PVC, 5/4" ID x 1.62" OD x 100'
- Mfr # PVCBH54-1.62ANA
- Zoro # G3641481
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PVC (Polyvinylchloride)
Tube Hardness
Shore 73A
Temp. Range
15 Degrees to 150 Degrees F
Vacuum Rating
28" HG
Standards
NSF 51, NSF 61, FDA, RoHS, USP Class VI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVCBH54-1.62ANA
- Zoro #
- G3641481
- UPC #
- 848879052559
- Country of Origin
- Taiwan, Province of China
Details
- Tube Material
- PVC (Polyvinylchloride)
- Tube Hardness
- Shore 73A
- Item
- Reinforced Tubing
- Temp. Range
- 15 Degrees to 150 Degrees F
- Vacuum Rating
- 28" HG
- Standards
- NSF 51, NSF 61, FDA, RoHS, USP Class VI
- Tube Color
- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.