Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.75 in I.D. Before Shrinking, Black, 100 ft

  • Mfr # 30-VG-0750B-G3

  • Zoro # G8591712


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.38 in
Material
PVC
Use with Wire Size
4 to 3/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-VG-0750B-G3
Zoro #
G8591712
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
4 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.033 in
Use With Wire Size
4 to 3/0 AWG
Wall Thickness After Shrinking
0.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.38 in
Material
PVC
Color
Black
Temp. Range
-4° to 221°F
Min. Shrink Temp.
212°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Standards
RoHS
Flame Retardant
No
Max. Voltage
600 V
Features
Weather Resistant
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Package Style
Cut to Length
Dielectric Strength
600 V
Min. Temp. Rating
-4 Degrees F
Max. Temp. Rating
221 Degrees F
Shrink Tubing Properties
UV Light Resistant
I.D. After Shrinking
0.38 in
I.D. Before Shrinking
0.75 in

Description

Heat Shrink Tubing, Chemical Resistant, Thin Wall, Material PVC, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4 AWG to 3/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.03 in, Length 100 ft, Shrink Tubing Properties UV Light-Resistant, Color Black, Temp. Range -4 Degrees to 221 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products