Vinylguard
Shrink Tubing, 1.0in ID, Clear, 100ft
Mfr # 30-VG-1000C-G3
Zoro # G8591791
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 1.0 in
- Shrink Tubing Material PVC
- I.D. After Shrinking 0.5 in
- Shrink Tubing Type Heat Shrink Tubing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB INSTALLATION PRODUCTS Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 25ft (30-VG-0750C-G2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 5ft (30-VG-3000O-G2)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 5ft (30-VG-4000C-G2)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- Vinylguard Heat Shrink Tubing