Zoro Homepage

Walk Behind Scrubber, 20" Pad Driver

  • Mfr # 50000401

  • Zoro # G505293119


product price: $7,813.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Vacuum Motor
350 W
Solution Tank Capacity
16 gal
Brush Speed
150 RPM
Width (In.)
20"
Weight (Lbs.)
254 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50000401
Zoro #
G505293119
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20"

Details

Item
Walk Behind Scrubber, 20" Pad Driver
Vacuum Motor
350 W
Solution Tank Capacity
16 gal
Brush Speed
150 RPM
Weight (Lbs.)
254 lb
Color
Black
Voltage
24

Description

Walk Behind Scrubber, 20 In. Pad Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.