Shop VIRCO
See all product information
Create Account
30 in. W, 60 in. L, 17-25 in. H, Grey Nebula Top / Black Edge
- Mfr # 483060LO
- Zoro # G004192173
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Width
30 in.
Length
60 in.
Height
17-25 in.
Material
Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483060LO
- Zoro #
- G004192173
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Grey Nebula Top / Black Edge
- Frame Color
- Black Upper Frame
- Material
- Particle Board
Description
Sturdy, Versatile And Supremely Capable, The 4000 Series Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking. Featuring Elegant, Adjustable Or Non-Adjustable Height, Thin-Profile Legs, Virco's 4000 Series Activity Tables Is A Great Addition To Collaborative Learning Environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.