Office Chair, Adjustable Arms, Black, Mesh

  • Mfr # 2787R
  • Zoro # G312936995
product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Seat Color
Black
Seat Width
21 1/2 in
Seat Depth
20 in
Back Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2787R
Zoro #
G312936995
UPC #
090234597797
Country of Origin
Taiwan, Province of China
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Frame Color
Black
Assembly
Unassembled
Standards
TAA Compliant, Greenguard Certified
Lumbar Support
Adjustable
Weight Capacity
275 lb
Frame Material
Steel
Includes
Pneumatic Cylinder, Seat Plate, (3) Arm Screws, (3) Back Support Screws, (3) Flat Washers, (4) Seat Plate Screws
Features
Tilt Lock
Series
27
Arm Attachment
Column
Number of Arms
2
Includes Footrest
No
Number of Feet
5
Rolling
Yes
Tilting Back
Yes
Adjustable Arms
Yes
Arm Adjustment
Height
Adjustable Seat
Yes
Waterfall Seat
Yes
Seat Adjustments
Height
Number of Casters/Glides
5
Swivel
Yes
Style Classification
Executive
Swivel Angle
360 Degrees
Includes Assembly Tools
Yes
Tilt Configuration
Upright Locking Tilt
Adjustable Tilt Tension
Yes
Caster/Glide Type
Swivel
Upholstered Seat
Yes
Caster/Glide Material
Nylon
Support Style
Column
Maximum Back Tilt
110 Degrees

Dimensions

Seat Width
21 1/2 in
Seat Depth
20 in
Back Height
23 in
Back Width
20 1/2 in
Overall Depth
28 1/8 in
Overall Width
28 3/4 in
Minimum Overall Height
42 1/2 in
Maximum Arm Height
9 1/4 in
Maximum Overall Height
42 1/2 in
Minimum Seat Height
19 1/2 in
Maximum Seat Height
22 1/4 in
Minimum Arm Height
6 3/4 in
Caster/Glide Diameter
2 in
Back Depth
3 in
Notional Size
Standard
Seat Thickness
3 1/2 in
Fits Chest Size
Tilt Lock

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 3/4 in, Overall Depth 28 1/8 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 42 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 20 in, Seat Width 21 1/2 in, Seat Material Mesh, Back Material Mesh, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Series 27, Style Classification Executive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.