
3000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Wine Seat
Mfr # 3014
Zoro # G104192110
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
Key Features
Width
16.5 in.
Material
Martest 21® Hard plastic
Length
17.25 in.
Height
25.75 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3014
Zoro #
G104192110
UPC #
-
Country of Origin
United States
Dimensions
Width
16.5 in.
Length
17.25 in.
Height
25.75 in.
Details
Material
Martest 21® Hard plastic
Style
Classroom Chair
Seat Color
Wine
Frame
Chrome
Description
Fresh And Durable, The 3000 Series Is Constructed Of Colorfast, Scratch-Resistant, Flameproof Martest 21®. Hard Plastic Seats And Separate Backs Are Remarkably Chip-Resistant And Retain A Bright, Fresh Look Semester After Semester.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.