Shop VIRCO
See all product information
Create Account
Metaphor Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat
- Mfr # N912
- Zoro # G604192221
product price:
$
95.99
/ea
Sold in multiples of 4 for
$383.96
Key Features
Material
Molded Polypropylene Shell
Height
22.86 in.
Width
15.38 in.
Length
16.13 in.
Style
Classroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N912
- Zoro #
- G604192221
- UPC #
- -
- Country of Origin
- United States
- Material
- Molded Polypropylene Shell
- Style
- Classroom Chair
- Seat Color
- Navy
- Frame
- Chrome
Description
Metaphor® Series Is A Bold New Legacy And Designed As A Contemporary Sequel To The Iconic 9000 Series. This Durable, Economically Contoured Chair Features A Sturdy Tubular Steel Frame With An Integral Backrest And Front Support Tube That Provide 360° Support To A Comfortable Polypropylene Shell.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.