
31.38 in. H, Molded Polypropylene Shell 24 in. W X
Mfr # 2400BR
Zoro # G004192050
product price: $261.99
/eaSold in multiples of 2 for $523.98
Key Features
Overall Width
24 in.
Overall Height
31.38 in.
Material
Molded Polypropylene Shell
Tabletop Color
Grey Nebula Top / Black Edge
Frame Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400BR
Zoro #
G004192050
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in.
Overall Height
31.38 in.
Length
38 in.
Details
Material
Molded Polypropylene Shell
Tabletop Color
Grey Nebula Top / Black Edge
Frame Color
Chrome
Seat Color
Navy
Description
Enduring Value, the 2000 Series offers classic styling plus long-lasting construction at an affordable price. Exceptional durability has kept it in service and a best-seller for decades. The 2000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" high-pressure laminate work surface which makes these combo desks a classroom favorite.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.