Shop VIRCO
See all product information
Create Account
48 in. W, 24 in. L, 24-32 in. H, Grey Nebula Top / Black Edge
- Mfr # 502448ADJ
- Zoro # G104192103
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Width
48 in.
Length
24 in.
Height
24-32 in.
Material
Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502448ADJ
- Zoro #
- G104192103
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in.
- Length
- 24 in.
- Height
- 24-32 in.
Details
- Tabletop Color
- Grey Nebula Top / Black Edge
- Frame Color
- Black Upper Frame
- Material
- Particle Board
Description
Sturdy, Versatile And Supremely Capable, Our 5000 Series Activity Tables Feature Generously-Proportioned, Adjustable, Thick-Profile Legs. These Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.