53.25 in. W, 144 in. L, 29 in. H, Particle Board Top, Grey Nebula Top and Bench / Black Edge

  • Mfr # MTB172912

  • Zoro # G604191903


product price:  $2,587.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width
53.25 in.
Length
144 in.
Height
29 in.
Tabletop Material
Particle Board
Frame Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTB172912
Zoro #
G604191903
UPC #
-
Country of Origin
United States

Dimensions

Width
53.25 in.
Length
144 in.
Height
29 in.

Details

Tabletop Material
Particle Board
Tabletop Color
Grey Nebula Top and Bench / Black Edge
Frame Color
Chrome

Description

Our Classic Mobile Stool Tables With Built-In Seating Are Convenient And Flexible. Specially Designed Torsion Bars Allow Tables Easy To Fold And Unfold, Quickly And Smoothly. Up-Lock And Down-Lock Mechanisms Combined With Heavy Duty Wheel Assemblies Allow For Simple Setting Up And Tearing Down.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.