
60 in. W, 66 in. L, 17-25 in. H, Medium Oak Top / Black Edge
Mfr # 48HORSE60LO
Zoro # G904192075
product price: $560.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Width
60 in.
Length
66 in.
Height
17-25 in.
Material
Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48HORSE60LO
Zoro #
G904192075
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in.
Length
66 in.
Height
17-25 in.
Details
Tabletop Color
Medium Oak Top / Black Edge
Frame Color
Black Upper Frame
Material
Particle Board
Description
Sturdy, Versatile And Supremely Capable, The 4000 Series Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking. Featuring Elegant, Adjustable Or Non-Adjustable Height, Thin-Profile Legs, Virco's 4000 Series Activity Tables Is A Great Addition To Collaborative Learning Environments.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.