9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat

  • Mfr # 9018

  • Zoro # G704191919


product price:  $91.49
/ea
Sold in multiples of 4 for $365.96
Additional $13.75 delivery surcharge applies per item.
See details

Key Features

Width
18.75 in.
Material
Polyehtylene
Height
30.63 in.
Length
20.44 in.
Style
Classroom Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9018
Zoro #
G704191919
UPC #
-
Country of Origin
United States

Dimensions

Width
18.75 in.
Height
30.63 in.
Length
20.44 in.

Details

Material
Polyehtylene
Style
Classroom Chair
Seat Color
Wine
Frame
Chrome

Description

Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.