
Metaphor Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat
Mfr # N914
Zoro # G804192137
product price: $93.15
/ea
Sold in multiples of 4 for $372.60
Free Shipping & Returns
Key Features
Material
Molded Polypropylene Shell
Width
15.38 in.
Height
24.63 in.
Length
16.88 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N914
Zoro #
G804192137
UPC #
-
Country of Origin
United States
Dimensions
Width
15.38 in.
Height
24.63 in.
Length
16.88 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Navy
Description
Metaphor® Series Is A Bold New Legacy And Designed As A Contemporary Sequel To The Iconic 9000 Series. This Durable, Economically Contoured Chair Features A Sturdy Tubular Steel Frame With An Integral Backrest And Front Support Tube That Provide 360° Support To A Comfortable Polypropylene Shell.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.