
Metaphor Series 16" Classroom Chair, 3rd - 4th Grade with Nylon Glides - Wine Seat
Mfr # N916
Zoro # G704192084
product price: $104.99
/eaSold in multiples of 4 for $419.96
Free Shipping & Returns
Key Features
Material
Molded Polypropylene Shell
Length
20.5 in.
Width
18.38 in.
Height
28.25 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N916
Zoro #
G704192084
UPC #
-
Country of Origin
United States
Dimensions
Length
20.5 in.
Width
18.38 in.
Height
28.25 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Wine
Description
Metaphor® Series Is A Bold New Legacy And Designed As A Contemporary Sequel To The Iconic 9000 Series. This Durable, Economically Contoured Chair Features A Sturdy Tubular Steel Frame With An Integral Backrest And Front Support Tube That Provide 360° Support To A Comfortable Polypropylene Shell.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.