
Metaphor Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat
Mfr # N918
Zoro # G704191926
product price: $122.99
/ea
Sold in multiples of 4 for $491.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Width
19.63 in.
Length
22.25 in.
Height
31.13 in.
Material
Molded Polypropylene Shell
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N918
Zoro #
G704191926
UPC #
-
Country of Origin
United States
Dimensions
Width
19.63 in.
Length
22.25 in.
Height
31.13 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Navy
Description
Metaphor® Series Is A Bold New Legacy And Designed As A Contemporary Sequel To The Iconic 9000 Series. This Durable, Economically Contoured Chair Features A Sturdy Tubular Steel Frame With An Integral Backrest And Front Support Tube That Provide 360° Support To A Comfortable Polypropylene Shell.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.