N2 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Wine Seat

  • Mfr # N212

  • Zoro # G004191916


product price:  $69.55
/ea
Sold in multiples of 4 for $278.20

Key Features

Length
15.31 in.
Height
22.25 in.
Material
Molded Polypropylene Shell
Width
14.72 in.
Style
Classroom Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N212
Zoro #
G004191916
UPC #
-
Country of Origin
United States

Dimensions

Length
15.31 in.
Height
22.25 in.
Width
14.72 in.

Details

Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Wine

Description

Providing Long Lasting Comfort, The N2 Represents A New Generation Of Classroom Seating, Featuring Affordability, Comfort And Durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.