
N2 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat
Mfr # N218
Zoro # G604192023
product price:Â $89.49
/ea
Sold in multiples of 4 for $357.96
Free Shipping & Returns
Key Features
Material
Molded Polypropylene Shell
Width
18.75 in.
Height
30.75 in.
Length
20.63 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N218
Zoro #
G604192023
UPC #
-
Country of Origin
United States
Dimensions
Width
18.75 in.
Height
30.75 in.
Length
20.63 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Black
Description
Providing Long Lasting Comfort, The N2 Represents A New Generation Of Classroom Seating, Featuring Affordability, Comfort And Durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.