
N2 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat
Mfr # N218
Zoro # G804192038
product price:Â $89.49
/ea
Sold in multiples of 4 for $357.96
Free Shipping & Returns
Key Features
Height
30.75 in.
Material
Molded Polypropylene Shell
Length
20.63 in.
Width
18.75 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N218
Zoro #
G804192038
UPC #
-
Country of Origin
United States
Dimensions
Height
30.75 in.
Length
20.63 in.
Width
18.75 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Seat Color
Wine
Frame
Chrome
Description
Providing Long Lasting Comfort, The N2 Represents A New Generation Of Classroom Seating, Featuring Affordability, Comfort And Durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.