
ZUMA Series 13" Classroom Chair, Kindergarten - 1st Grade with Nylon Glides - Cobalt Blue
Mfr # ZU413
Zoro # G404192070
product price: $132.99
/ea
Sold in multiples of 5 for $664.95
Free Shipping & Returns
Key Features
Length
15.125 in.
Material
Molded Polypropylene Shell
Width
15.75 in.
Height
23.25 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZU413
Zoro #
G404192070
UPC #
-
Country of Origin
United States
Dimensions
Length
15.125 in.
Width
15.75 in.
Height
23.25 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Seat Color
Cobalt Blue
Frame
Chrome
Description
Beautiful Balance ZUMA® Bridges The Gap With Seating That Offers Ergonomic Support, Playful Style And Durable Construction – All At An Affordable Price. The Innovative Cantilever Style Nests With ZUMA® Singe-Student Cantilever Desks.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.