
ZUMA Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat
Mfr # ZU418
Zoro # G104192073
product price: $164.99
/ea
Sold in multiples of 4 for $659.96
Item requires special delivery charges. A $8.75 per item surcharge will be applied.
Key Features
Material
Molded Polypropylene Shell
Width
20.75 in.
Height
32.25 in.
Length
20.63 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZU418
Zoro #
G104192073
UPC #
-
Country of Origin
United States
Dimensions
Width
20.75 in.
Height
32.25 in.
Length
20.63 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Seat Color
Graphite
Frame
Chrome
Description
Beautiful Balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. ZUMA Series Classroom Chair is a 4-leg stack chair with a tubular steel frame and a one-piece, molded polypropylene shell.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.