
ZUMA Series 18" Rocking Chair, 5th Grade - Adult - Navy Seat
Mfr # ZROCK18
Zoro # G804192007
product price: $228.99
/ea
Sold in multiples of 2 for $457.98
Key Features
Height
30.63 in.
Length
22.38 in.
Width
20 in.
Material
Molded Polypropylene Shell
Style
Rocker Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZROCK18
Zoro #
G804192007
UPC #
-
Country of Origin
United States
Dimensions
Height
30.63 in.
Length
22.38 in.
Width
20 in.
Details
Material
Molded Polypropylene Shell
Style
Rocker Chair
Frame
Chrome
Seat Color
Navy
Description
Beautiful balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. Ergonomically designed with gentle, flexible support, ZUMA® Rockers encourage healthy movement and a moderate range of motion. ZUMA® Series Rocking Chair is a one-piece, molded polypropylene shell with a tubular steel frame.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.