Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diversey Virex II 1-Step Disinfectant Cleaner, 47.3 fl oz (1.5 quart) Minty, Blue

  • Mfr # DVO5019317

  • Zoro # G102502119


product price: $62.59
/ea

Key Features

Size
47.3 fl oz (1.5 quart)
Fragrance
Minty
Color
Blue
Ready to Use/Concentrated
Concentrated
Application
Multi Surface; Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO5019317
Zoro #
G102502119
UPC #
807174503760
Country of Origin
United States

Dimensions

Size
47.3 fl oz (1.5 quart)

Details

Fragrance
Minty
Color
Blue
Ready to Use/Concentrated
Concentrated
Item
Diversey Virex II 1-Step Disinfectant Cleaner
Application
Multi Surface; Multipurpose
Features
Disinfectant; Deodorant; Antibacterial; Rinse-free
Effective to Remove
Odor Remover; Bacteria Remover; Organic Matter Remover
Cleaner Form
Liquid
Recommended Dilution
1:256
Type
Disinfectant
Standards
OSHA's BloodBorne Pathogen; EPA

Description

One-step, quaternary-based, disinfectant/cleaner concentrate provides broad-spectrum disinfection at 1:256 dilution with a minty scent. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Highly concentrated formula kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria. Bactericidal, virucidal and fungicidal cleaner meets OSHA's blood-borne pathogen standards for decontaminating blood and body fluids and provides broad-spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1 and 2, Influenza Type A2, Adenovirus, Rotavirus and many more. Use on hard, inanimate, nonporous surfaces such as floors, walls, porcelain, and plastic surfaces in hospitals, nursing homes, schools, colleges and hotels. Solution is neutral to floor finish so it will not dull, pit or soften floor finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.