Shop VIRGINIA ABRASIVES
See all product information
Create Account
8''x20-1/8'' 24 Grit Floor Sanding Sheet for Silver-Line SL-8
- Mfr # 002-830024
- Zoro # G221885421
product price:Â
$
3.15
/ea
Sold in multiples of 10 for
$31.50
Key Features
Grit
24 Grit
Dimensions
8" x 20-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002-830024
- Zoro #
- G221885421
- UPC #
- 809916040076
- Country of Origin
- United States
- Grit
- 24 Grit
Dimensions
- Dimensions
- 8" x 20-1/8"
Description
Precut sheets for use on Silver-Line model No. SL-8. Resin over resin bonded silicon carbide. Heavy-duty reinforced combination paper backing. 8 x 20-1/8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.