Heat Conducting Compound, 1 gal, Pail
Mfr # PM21 VIR THERMAL MASTIC 1GAL
Zoro # G111633507
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Series
Thermal Mastic
Size
1 gal
Container Type
Pail
Operating Temperature - Minimum
-60 Degrees F
Application
Temperature Sensors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM21 VIR THERMAL MASTIC 1GAL
Zoro #
G111633507
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Heat Conducting Compound
Series
Thermal Mastic
Container Type
Pail
Operating Temperature - Minimum
-60 Degrees F
Application
Temperature Sensors
Product Type
Heat Conducting Compound
Compound Color
Tan
Form
Paste
Operating Temperature - Maximum
212 Degrees F
Description
SAG SKU
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.