This item is Discontinued.

Viribright A19 E26 100W Equivalent 6500K, 12PK 651641-12

A19 E26 100W Equivalent 6500K, 12PK (Discontinued)

  • Mfr # 651641-12
  • Zoro # G815390454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651641-12
Zoro #
G815390454
UPC #
818549014514
Country of Origin
China

Dimensions

Height
5.1 in
Width
2.2 in
Length
2.2 in

Details

Voltage
120V
Watts
14W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
6500K Daylight
Dimmable
No
Lumens
1500
Light Technology
LED
Bulb Finish
Frosted
Wattage Equivalency
100W
Color Rendering Index
80+
Light Color
White

Description

  • • bulb is equivalent to the traditional 100W light bulb, it only consumes 14W of power. Saving you money while conserving energy
  • • Easy installation: this light bulb has E26 medium screw base with a standard A19 shape
  • • Beautiful light: Non-Dimmable with 1500 lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.