Zoro Homepage

A19 E26 60W Equivalent 4000K, 4PK

  • Mfr # 640339

  • Zoro # G822387652


product price: $9.99
/pk 4, $2.50/ea

Key Features

Bulb Base Type
E26
Color
Cool White
Bulb Shape
A19
Dimmable
No
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640339
Zoro #
G822387652
UPC #
-
Country of Origin
China

Dimensions

Length
2.36 in
Depth
4.02 in
Width
2.36 in

Details

Color Temperature
4000K
Bulb Base Type
E26
Color
Cool White
Bulb Shape
A19
Dimmable
No
Material
Glass
Wattage Equivalency
60 W
Lumens
800
Voltage
120 V
Watts
9 W
Lens Finish
Frosted
Light Technology
LED
CRI
80

Description

Illuminate your home or office with Viribright's 60-Watt Equivalent A19 E26 Standard General Purpose LED Light Bulbs. These high-performance bulbs deliver vibrant and beautiful light while maximizing energy savings. With a power consumption of only 9 watts, they emit 800+ lumens and are built to last for up to 15,000 hours. This is all achieved at an incredibly affordable price, making them an ideal replacement for traditional 60-watt incandescent bulbs. Choose Viribright for a brighter, longer-lasting, and better lighting experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.