Zoro Homepage

A19 E26 60W Equivalent 6500K, 4PK

  • Mfr # 640340-4

  • Zoro # G415390397


product price: $13.29
/pk 4, $3.32/ea

Key Features

Voltage
120VAC
Watts
9W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640340-4
Zoro #
G415390397
UPC #
818549011223
Country of Origin
China

Dimensions

Width
2.2 in
Height
5.1 in
Length
2.2 in

Details

Voltage
120VAC
Watts
9W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
6500K Daylight
Dimmable
No
Lumens
800
Light Technology
LED
Wattage Equivalency
60W
Light Color
White
Bulb Finish
Frosted
Color Rendering Index
80+

Description

Illuminate your home or office with Viribright's 60-Watt Equivalent A19 E26 Standard General Purpose LED Light Bulbs. These high-performance bulbs deliver vibrant and beautiful light while maximizing energy savings. With a power consumption of only 9 watts, they emit 800+ lumens and are built to last for up to 15,000 hours. This is all achieved at an incredibly affordable price, making them an ideal replacement for traditional 60-watt incandescent bulbs. Choose Viribright for a brighter, longer-lasting, and better lighting experience.


  • • High Energy Efficiency: Consumes up to 80% less energy compared to 60-watt incandescent bulbs, saving you money on utility bills.
  • • Bright 800+ Lumen Output: Provides ample brightness to illuminate large spaces, offering balanced and consistent lighting.
  • • Extended Lifespan: Designed for longevity, these bulbs can last up to 15,000 hours, reducing the need for frequent replacements.
  • • 9-Watt Power Consumption: Eco-friendly and cost-effective, operating at only 9 watts while delivering performance equivalent to traditional 60-watt bulbs.
  • • Shatter-Resistant Design: Built with durability in mind, the shatter-resistant construction makes them ideal for various settings including homes, offices, or commercial space
  • • Cool-to-the-Touch: Engineered to be safe for handling, these bulbs remain cool even after hours of operation, eliminating the risk of burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.