A19 LED Bulb, 14W, 1600 Lumens, Dimmable, Cool White 4000K (4 Pack)

  • Mfr # 651639ES

  • Zoro # G422387649


product price:  $26.49
/pk 4, $6.62/ea

Key Features

Dimmable
Yes
Light Technology
LED
Color
Cool White
Lumens
1600
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651639ES
Zoro #
G422387649
UPC #
-
Country of Origin
China

Dimensions

Width
2.36 in
Length
2.36 in
Depth
4.02 in

Details

Dimmable
Yes
Light Technology
LED
Color
Cool White
Lumens
1600
CRI
80
Standards
ES, UL
Material
Glass
Bulb Shape
A19
Color Temperature
4000K
Lens Finish
Frosted
Wattage Equivalency
75 W
Watts
14 W
Voltage
120 V
Bulb Base Type
E26

Description

Brighten your home or office with powerful, energy-efficient lighting from Viribright’s 100W Equivalent A19 LED bulbs. This convenient 4-pack offers dimmable, high-lumen illumination with just a fraction of the energy usage of traditional incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.