Zoro Homepage

A19 LED Light Bulb, 40W Equivalent, 450 Lumens - 4000K, 4PK

  • Mfr # 450106ES

  • Zoro # G922387651


product price: $17.89
/pk 4, $4.47/ea

Key Features

Depth
4.02 in
CRI
90
Length
2.36 in
Dimmable
Yes
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450106ES
Zoro #
G922387651
UPC #
-
Country of Origin
China

Dimensions

Depth
4.02 in
Length
2.36 in
Width
2.36 in

Details

CRI
90
Dimmable
Yes
Bulb Base Type
E26
Voltage
120 V
Watts
11 W
Color Temperature
4000K
Color
Cool White
Lens Finish
Frosted
Bulb Shape
A19
Light Technology
LED
Lumens
1100
Wattage Equivalency
60 W
Material
Glass
Standards
CEC, JA8, UL

Description

Upgrade your lighting with the Powered by Viribright A19 LED Light Bulb, designed to provide the perfect balance of brightness and energy savings. This 40W equivalent LED bulb offers 450 lumens of bright, clear light while consuming only a fraction of the energy compared to traditional incandescent bulbs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.