Zoro Homepage

BR40 E26 75W Equivalent 6500K, 4PK

  • Mfr # 654656-4

  • Zoro # G515390396


product price: $51.99
/pk 4, $13.00/ea

Key Features

Voltage
120V
Watts
16W
Bulb Base Type
E26
Bulb Shape
BR40
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654656-4
Zoro #
G515390396
UPC #
818549014453
Country of Origin
China

Dimensions

Width
4.5 in
Height
6 in
Length
4.5 in

Details

Voltage
120V
Watts
16W
Bulb Base Type
E26
Bulb Shape
BR40
Bulb Housing
Plastic
Color Temperature
6500K Daylight
Dimmable
Yes
Lumens
1,400
Light Technology
LED
Light Color
White
Bulb Finish
Frosted
Color Rendering Index
88
Wattage Equivalency
75W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.