Chemical Resistant Coveralls, Hooded Coverall, 2XL, Fabric, Elastic Wrist, Elastic Ankle, Blue

  • Mfr # 2407-2XL

  • Zoro # G3872592


product price:  $253.99
/pk 25, $10.16/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Fabric
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2407-2XL
Zoro #
G3872592
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
44 in to 46 in
Fits Chest Size
45 in to 48 in
Minimum Height
72 in
Minimum Waist Size
44 in
Maximum Height
76 in
Maximum Waist Size
46 in
Chest Size - Maximum
48 in
Chest Size - Minimum
45 in

Details

Item
Chemical Resistant Coveralls
Color
Blue
Material
Fabric
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5587, CPSC 1610, Method D3786
Ankle Closure
Elastic
Fabric Weight
2.5 oz
Inseam
30 1/2 in
Series
ViroGuard 2407
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Color Family
Blues
Level of Protection
Liquid Tight
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Includes
Elastic Wrist & Ankle
Includes Outer Boot Flaps
No
Attached Glove Style
Not Included
Breathable Back Style
Full
Closure Features
Storm Flap
Includes Boot Covers
No
Reduced Spray
Yes
Wrist Closure
Elastic
Packaging
Bulk
Liquid Tight
Yes
Garment Style
Coverall
Attached Hood
Yes
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
CPSC 1610
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 76 in, Height - Minimum 72 in, Includes Boot Covers No, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.