
Cord Reel, 12 AWG, Yellow Reel Color, 4 Outlets
Mfr # VI3491602
Zoro # G711958512
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Number of Outlets
4
Wire Size
12 AWG
Reel Color
Yellow
Cord Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VI3491602
Zoro #
G711958512
UPC #
734272326307
Country of Origin
China
Dimensions
Retractable Cord Length
50 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Number of Outlets
4
Reel Color
Yellow
Cord Color
Black
Max. Amps
15A
Standards
cETLus Listed
Voltage
120V AC
Jacket Material
Polyethylene
Power Indicator
Yes
Trade Designation
SJTW
Number of Conductors
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.