Zoro Homepage

Extension Cord, Indoor, 1 Outlets, Black, 6 ft

  • Mfr # VI135467

  • Zoro # G603896243


product price: $38.29
/ea

Key Features

Location
Indoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI135467
Zoro #
G603896243
UPC #
654204693898
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
1
Jacket Color
Black
Power Indicator
No

Description

Features
  • Indoor Extension Cord.
  • Color - Black.
  • Banana Plug.
  • In-Line Switch.
  • Size - 6 ft.
  • Dimension - 10 x 2.75 x 1.13 in.
  • Item Weight - 0.78 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.