Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCH-001
Zoro #
G7776697
UPC #
-
Country of Origin
United States
Details
Item
Stereo Microscope Head
Eyepiece Type
Monocular
Maximum Magnification Capability
8X
Light Source
LED
Microscope Type
Stereo
Eyepiece Protractor
No
Optical Field of View
45 mm
Working Distance
167 mm to 58.5 mm
Features
Ergonomic
Stand Type
Articulating Arm Stand
Optical Magnification
2X to 8X
Product Type
Stereo Microscope Head
Description
Stereo Microscope Head, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Articulating Arm Stand, Light Source LED, Optical Field of View 45 mm, Optical Magnification 2X to 8X, Maximum Magnification Capability 8X, Base Dimensions Not Applicable, Working Distance 167 mm to 58.5 mm, Eyepiece Protractor No, Features Ergonomic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.