LED Bench Magnifier CCT ESD, Black, 2.25x
- Mfr # WAL030257
- Zoro # G823944502
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Arm Design
Articulating
Maximum Brightness
764 lm
Mount Type
Clamp
Color Rendering Index
80
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAL030257
- Zoro #
- G823944502
- UPC #
- -
- Country of Origin
- Poland
Details
- Item
- LED Bench Magnifier CCT ESD
- Arm Design
- Articulating
- Maximum Brightness
- 764 lm
- Mount Type
- Clamp
- Color Rendering Index
- 80
- Color
- Black
- Clamping Capacity
- 2 in
- Color Temperature
- 2700K, 5000K
- Operating Voltage
- 120V AC
- Power Source
- AC Adapter
- Lens Material
- Glass
- Lens Shape
- Rectangular
- Diopter
- 5
- Magnification
- 2.25x
- Arm Reach
- 45 in
- Wattage
- 13 W
- Illumination
- 4000
- Arm Material
- Aluminum head with steel arm
- Power Source - TS Only
- AC Adapter
- Power Source - old
- AC Adapter
- Wire Color
- Black
Description
LED Bench Magnifier CCT ESD, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 2 in, Color Black, Color Rendering Index 80, Color Temperature 2700K, 5000K, Diopter 5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 764 lm, Mount Type Clamp, Operating Voltage 120V AC, Arm Material Aluminum head with steel arm, ESD Safe Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.