Shop TROY LIGHTING
See all product information
Create Account
Rowan 2 Light Picture Light 25 In. Patina Brass And Soft Sand
- Mfr # B1206-PBR/SSD
- Zoro # G415390250
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Watts
15W
Voltage
120V
Lamp Included
No
Length
25 in
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1206-PBR/SSD
- Zoro #
- G415390250
- UPC #
- 197292070672
- Country of Origin
- China
- Item
- Picture Light
- Watts
- 15W
- Voltage
- 120V
- Lamp Included
- No
- Finish
- Patina Brass And Soft Sand
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Material
- Steel
- Battery Included / Bare Tool
- Bare Tool
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 2
- Slope Compatible
- No
- Shade Color
- Soft Sand
- Extention
- 7.25 in
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Shade Material
- Metal
Dimensions
- Length
- 25 in
- Height
- 5.5 in
- Width
- 25 in
Description
In a tapered racetrack shape, Rowan provides a sleek option for lighting a wall or picture. Small perforations along the shade enable an increased wash of light while also adding a decorative accent to the Soft Sand shade. Rowan is available in two sizes with a Patina Brass finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.