Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifier Light, 5 Diopter, 45" Arm Length

  • Mfr # LFG028215

  • Zoro # G5087527


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Type
Magnifier Light
Magnification
2.25x
Lumens
700 lm
Diopter
5
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFG028215
Zoro #
G5087527
UPC #
-
Country of Origin
Norway

Dimensions

Overall Length
45 in
Arm Length
45 in
Lens Diameter
5 in
Cord Length
6 ft
Power Cord Length
6 ft
Focal Length
13 in

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
2.25x
Lumens
700 lm
Diopter
5
Color
Gray
Magnifier Light Shape
Round
Magnifier Light Base
Clamp Base
Lamp Included
Yes
Cord Conductor
2
Lighting Technology
LED
Bulb Technology
LED
Special Features
Full Circle, Flick Free Illumination, Lightweight, Shadow Free Viewing
Watts
9 W
Dimmable
Yes
Color Temperature
4000K
Color Rendering Index
80
Includes Bulb
Yes
Arm Reach
45 in
Wattage
9 W
Includes Ultraviolet Light
No
Maximum Brightness
700 lm
Mount Type
Clamp
Clamping Capacity
3 in
Lamp Life
50,000 hr
Lens Material
Glass
Arm Material
Die-Cast Aluminum
Lens Shape
Round
ESD Safe
No
Operating Voltage
120V AC
Features
Full Circle, Flick Free Illumination, Lightweight, Shadow Free Viewing
Arm Design
Articulating
Number of Cord Wires
2

Description

Round Magnifier Light, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 3 in, Color Gray, Color Rendering Index 80, Color Temperature 4000K, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 700 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, Arm Material Die-Cast Aluminum, Dimmable Yes, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.