Sealed Lead Acid Battery, 12V 18Ah, AGM VRLA, M5 Terminal, SCP12180-M5, Pack of 2, 2PK
- Mfr # 805994
- Zoro # G424969461
product price:Â
$
121.99
/pk of 2, $61.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805994
- Zoro #
- G424969461
- UPC #
- -
- Country of Origin
- Viet Nam
Description
The VISION SCP12180-M5 is a 12V 18Ah sealed lead acid (SLA) rechargeable battery built with Absorbent Glass Mat (AGM) technology and valve-regulated (VRLA) construction. It is non-spillable and maintenance-free, and can be mounted in virtually any position without leaking. It uses M5 threaded bolt terminals for a secure, high-current connection. A calcium-alloy grid delivers high power density and dependable service life in both float and cyclic use. Typical applications include UPS and backup power, emergency lighting, fire alarm and security systems, mobility and access equipment, and portable generators. Measures approximately 7.13 x 3.03 x 6.57 in. Sold and shipped in a master pack of 2 batteries.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.