Sealed Lead Acid Battery, 6V 4.5Ah, AGM, F1 Terminal, SCP645-F1, Pack of 20, 20PK
- Mfr # 805977
- Zoro # G824969405
product price:Â
$
286.99
/pk of 20, $14.35/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805977
- Zoro #
- G824969405
- UPC #
- -
- Country of Origin
- Viet Nam
Description
The VISION SCP645-F1 is a 6V 4.5Ah sealed lead acid (SLA) rechargeable battery constructed with Absorbent Glass Mat (AGM) technology. This valve-regulated (VRLA), non-spillable battery is maintenance-free and can be installed in virtually any position for use in enclosed or indoor equipment. It features F1 faston tab terminals and a compact case measuring approximately 2.76 x 1.85 x 3.98 in., weighing about 1.7 lbs each. Its stable output and long service life make it ideal for UPS and backup power systems, emergency and exit lighting, fire alarm and security panels, and general standby power applications. Sold and shipped in a master pack of 20 batteries.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.