Sealed Lead Acid Battery, 6V 180Ah, AGM Deep Cycle, M8 Terminal, Group 27, 3FM180D-X
- Mfr # 805976
- Zoro # G824969535
product price:Â
$
376.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805976
- Zoro #
- G824969535
- UPC #
- -
- Country of Origin
- Viet Nam
Description
The VISION 3FM180D-X is a 6V 180Ah sealed lead acid (SLA) battery built with Absorbent Glass Mat (AGM) technology for deep-cycle performance. Its valve-regulated, non-spillable construction is maintenance-free and can be mounted in any orientation without leaking. Heavy-duty, high-density plates withstand repeated deep discharge and recharge cycles, delivering long service life in both float and cyclic use. The battery uses M8 insert (threaded) terminals and corresponds to BCI Group 27. Common applications include solar and renewable energy storage, UPS and emergency backup power, telecom and cable systems, mobility equipment, floor scrubbers, and access/lift equipment. Measures approximately 12.05 x 6.61 x 8.66 in. and weighs about 63 lbs. Ships as a single battery.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.