4V 4.5Ah F1 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB445
- Zoro # G508378363
Key Features
Specifications
Details
- MFR #
- UB445
- Zoro #
- G508378363
- UPC #
- 806593405594
- Country of Origin
- China
- Voltage
- 4V
- Capacity
- 4.5 Ah
- Item
- Sealed Lead-Acid Battery
- Watts
- 18 W
- Voltage - Batteries
- 4V
- Chemistry
- AGM
- Color
- Black
- Standards
- UL
- Rechargeable
- Yes
- Battery Type
- Sealed Lead Acid
- Polarity
- Left
- Terminal Type - Batteries
- F1
Dimensions
- Height
- 3.98 in
- Width
- 1.87 in
- Length
- 1.86 in
Description
The Universal Battery UB445 is a compact, high-performance sealed lead-acid (SLA) battery designed for reliable power in a range of specialty applications. With its maintenance-free design and spill-proof construction, the UB445 offers long-lasting performance and excellent resistance to vibrations and extreme temperatures. Its compact size makes it ideal for applications where space is limited but dependable power is essential. Perfect for use in backup power systems, emergency lighting, medical equipment, and security systems, the Universal Battery UB445 ensures consistent and reliable energy output, making it the go-to choice for critical and compact power needs.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.