Zoro Homepage

Emergency Eyewash Additive Concentrate, 8 oz, For Use With VisionAid 16 ga Emergency Eyewash Tank

  • Mfr # 01200ST

  • Zoro # G7449768


product price: $10.79
/ea

Key Features

Height
3
Width
2
Length
8
Features
For routine maintenance every 90 days ; Helps prevent growth of potentially harmful bacteria, fungus, algae and acanthamoeba that can survive mild chlorination and are present in tap water
Capacity
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01200ST
Zoro #
G7449768
UPC #
674326320151
Country of Origin
United States

Dimensions

Height
3
Width
2
Length
8

Details

Item
VisionAid 16 Gallon Emergency Eyewash St
Features
For routine maintenance every 90 days ; Helps prevent growth of potentially harmful bacteria, fungus, algae and acanthamoeba that can survive mild chlorination and are present in tap water
Capacity
8 oz
Weight
2
For Use With
Eyewash

Description

VisionAid 8 oz Emergency Eyewash St

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.