Shop VISIONTEK
See all product information
Create Account
14ft Cat6a Snagless Ethernet
- Mfr # 901487
- Zoro # G511520919
product price:Â
$
16.69
/ea
Key Features
Performance Category
Category 6a
Cable Length
14 ft
End 1 Gender
Male
End 2 Connection Type
RJ-45
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901487
- Zoro #
- G511520919
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 14 ft
- Wire Size
- 24 AWG
Details
- Performance Category
- Category 6a
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
Description
14ft Cat6a Snagless Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.