CISCO COMP DAC 28IN 10G-CU PASSIVE
- Mfr # SFP-10GB-PDAC0-7M-I-C-AO
- Zoro # G110726415
product price:Â
$
73.75
/ea
Key Features
End 1 Connection Type
SFF-8431 SFP+ Network
For Use With
Data Center
Cable Length
2.30 ft
Jacket Material
Polyvinyl Chloride
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-PDAC0-7M-I-C-AO
- Zoro #
- G110726415
- UPC #
- 195285693297
- Country of Origin
- Multiple
- End 1 Connection Type
- SFF-8431 SFP+ Network
- Item
- Network Cable
- For Use With
- Data Center
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Black
- End 2 Connection Type
- SFF-8432 SFP+ Network
Dimensions
- Cable Length
- 2.30 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.