(901520) Docking Stations

  • Mfr # 901520

  • Zoro # G916440713


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
7
For Use With
Chromebook MacBook PC
Includes
VT4950 Docking Station 2 x USB-C 3.2 Gen 2 Cables (1m) 230W - DC 20V/11.5A Certified Power Adapter User Manual
Supported Resolutions
3840 x 2160, 4096 x 2160
Depth
3.60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
901520
Zoro #
G916440713
UPC #
810078000000
Country of Origin
Unknown

Dimensions

Depth
3.60 in
Height
1.10 in
Width
8.80 in

Details

Item
Docking Station
USB Charging Port
7
For Use With
Chromebook MacBook PC
Includes
VT4950 Docking Station 2 x USB-C 3.2 Gen 2 Cables (1m) 230W - DC 20V/11.5A Certified Power Adapter User Manual
Supported Resolutions
3840 x 2160, 4096 x 2160
DisplayPort
Yes
Ethernet Technology
Gigabit Ethernet
Connectivity Technology
Wired
Number of HDMI Ports
1
Number of DisplayPorts
2
HDMI
Yes
USB Type-A
Yes
Maximum Power Supply Wattage
230 W
Interfaces
USB Type C
Network (RJ-45)
Yes
Number of Displays Supported
3
Number of USB Type-A Ports
2
Number of USB Type-C Ports
3
Power Source Type
Power Adapter
Screen Mode Supported
4K
DisplayPort Version
1.4
Number of RJ-45 Ports
1
Kensington Security Slot
Yes
Number of USB 2.0 Ports
2
HDMI Version
2
Operating System
Windows 10, Windows 7, Mac OS X 10.10 Yosemite, Windows 11, Windows 8.1, ChromeOS
Number of USB 3.2 Gen 2 Type-A Ports
2
Headphone/Microphone Combo Port
Yes
USB Type-C
Yes
Compatible Devices
Desktop PC, Mouse, Notebook, Keyboard, Monitor
USB Power Delivery
100W
USB Type-C Detail
1 x USB-C 3.2 Gen 2 10Gbps Port, 1 x USB-C 3.2 Gen 2 to Host System 1, 1 x USB-C 3.2 Gen 2 to Host System 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.